This item is Discontinued.

This item is Discontinued.
English/Spanish Wet Floor Sign, 24.6" Height, 1" Width, Rectangular, English; Spanish (Discontinued)
Mfr #
IMP9152W
Zoro #
G801847115
UPC # 729661119424
Country of Origin United States
Category Floor Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP9152W
- Zoro #
- G801847115
- UPC #
- 729661119424
- Country of Origin
- United States
- Item
- English/Spanish Wet Floor Sign
- Legend
- Caution Wet Floor
- Sign Shape
- Rectangular
- Printed Language
- English; Spanish
- Sign Background Color
- Yellow
- Material
- Vinyl
- Legend Color
- Black
Dimensions
- Width
- 1"
- Height
- 24.6"
- Length
- 10.8"
Description
Wet floor sign features warnings in two languages to effectively communicate caution to a larger audience. Bright design with bold letters is highly visible for immediate recognition from a distance. Universal wet floor graphic provides further acknowledgment of caution. Space-saving design simply folds flat for convenient storage. Ridged pattern on feet minimizes contact with floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.