This item is Discontinued.

Impact Products Single Roll Toilet Tissue Dispenser, 6.5 x 4.5 x 2.75, Chrome, PK12 IMP 2500

This item is Discontinued.

Impact Products

Single Roll Toilet Tissue Dispenser, 6.5 x 4.5 x 2.75, Chrome, PK12 (Discontinued)

Mfr # IMP 2500
Zoro # G4073019
UPC # 10729661102768
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMP 2500
Zoro #
G4073019
UPC #
10729661102768
Country of Origin
Taiwan, Province of China
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Universal Standard Roll
Toilet Roll Type
Single Roll
Dispenser Configuration
Horizontal Single Roll
Roll Capacity
1 Standard Roll
Dispenser Material
Stainless Steel
Color
Chrome
Capacity
Holds One Roll
Finish
Chrome

Dimensions

For Max. Roll Dia.
Up to 5" dia
Width
6.5"
Height
2.75"
Depth
4.5"
Dispenser Height
6.7 in
Dispenser Width
5 in
Dispenser Depth
3.36 in

Description

Impact® Single Roll Toilet Tissue Dispenser, 6.5 x 4.5 x 2.75, Chrome, 1 Dozen

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.