This item is Discontinued.

This item is Discontinued.
Barrier Tape Polyethylene Yellow/Black, 3" W x 1000 ft. L, 1.5 mil Thick (Discontinued)
Mfr #
IMP 7328
Zoro #
G5224351
UPC # 729661109791
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP 7328
- Zoro #
- G5224351
- UPC #
- 729661109791
- Country of Origin
- United States
- Item
- Barrier Tape
- Color
- Yellow/Black
- Material
- Polyethylene
- Legend
- CAUTION
Dimensions
- Width
- 3"
- Length
- 1,000 ft
- Thickness
- 1.5 mil
Description
Impact® Site Safety Barrier Tape, "Caution" Text, 3" x 1000 ft., Yellow/Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.