This item is Discontinued.

Impact Products Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, White, PK2 IMP 1120

This item is Discontinued.

Impact Products

Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, White, PK2 (Discontinued)

Mfr # IMP 1120
Zoro # G4073761
UPC # 10729661101051
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMP 1120
Zoro #
G4073761
UPC #
10729661101051
Country of Origin
United States
Item
Toilet Seat Cover Dispenser
Fold Type
1/2 Fold
Capacity
500
Dispenser Material
Plastic
Dispenser Color
White

Dimensions

Dispenser Depth
3.05 in
Dispenser Width
16.4 in
Dispenser Height
11.9 in

Description

Impact® Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, White, 2/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.