Shop IMPACTO
Create Account
77700000000 Knee & Shin Protector Gel Comfort
- Mfr # 77700000000
- Zoro # G004062858
product price:Â
$
128.99
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
- 77700000000
- Zoro #
- G004062858
- UPC #
- 628167048002
- Country of Origin
- Canada
Description
Knee and shin combination. Padded with 100% injected gel and PU foam. Patented co-polymer raised cover. Pressure dispersing all terrain cover with extended shin protection provides maximum leg protection for serious kneeling jobs. Unique calf muscle fastening design eliminates straps from behind the knee. Straps are positioned above and below the calf muscle to hold kneepads securely in place.
Features- Made with 100% PVC-free materials for a clean environment.
- Fully adjustable straps.
- Maximum leg protection for long term kneeling.
- Non-marrying cover prevents scuffing or marrying delicate surfaces.
- Dimension - 12 x 7 x 4 in.
- Item Weight - 3 lbs.