Shop IMPACTO
Create Account
BG40860 Anti-Vibration Mechanics Air Glove - 2 Extra Large
- Mfr # BG40860
- Zoro # G003717421
product price:Ā
$
100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG40860
- Zoro #
- G003717421
- UPC #
- 628167085601
- Country of Origin
- China
Description
Features
- Anti-vibration mechanic's style air gloveĀ®.
- Full finger style provides maximum hand protection.
- Utilizes patented air gloveĀ® technology in the palm, fingers and thumb.
- Synthetic leather with mesh back, anti-slip palm patches, adjustable hook/loop wrist closure.
- Ideal for vibration power tools such as jack hammers, sanders, grinders and trimmers.
- Helps prevent hand-arm vibration syndrome (HAVS) and white finger disease.
- Durable urethane air bladder protects the palm, fingers and thumb.
- Individual chambers for long lasting wear and consistent protection.
- Excellent dexterity and comfort.
- Size - 2 Extra Large.
- Dimension - 8 x 5 x 1 in.
- Item Weight - 0.5 lbs.