Insole, Fabric Cover, Polyurethane, Sorbothane, Orange/Blue, Men 9-1/2 to 10-1/2, Women 12

  • Mfr # ERINWRKE

  • Zoro # G5169552


product price:  $28.69
/pr

Key Features

Gender
Unisex
Material
Fabric Cover, Polyurethane, Sorbothane
Width
3 in
Features
Molded Heel, Washable
Prevents
Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ERINWRKE
Zoro #
G5169552
UPC #
858428002157
Country of Origin
United States

Dimensions

Size
Men 9-1/2 to 10-1/2, Women 12
Width
3 in
Thickness
1/2 in
Length
10 in

Details

Item
Insole
Gender
Unisex
Material
Fabric Cover, Polyurethane, Sorbothane
Features
Molded Heel, Washable
Prevents
Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
Color
Orange/Blue
Toe Shape
Round
Footwear Brand
IMPACTO

Description

Insole, Unisex, Size Men's 9-1/2 to 10-1/2 / Women's 12, Length 10 in, Width 3 in, Thickness 1/2 in, Fabric Cover, Polyurethane, Sorbothane, Orange/Blue, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.