Shop IMPACTO
See all product information
Create Account
Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 2-7, Women's 4-9, S, 1 Pair
- Mfr # T2GUS
- Zoro # G7419469
product price:Â
$
53.85
/pr
Key Features
Color
Black, White
Material
PVC
Toe Type
Steel
Waterproof
Yes
Footwear Closure Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2GUS
- Zoro #
- G7419469
- UPC #
- 628167306201
- Country of Origin
- Viet Nam
Dimensions
- Size
- S
- Boot Height
- 2 in
- Fits Shoe Size
- Men's 2 to 7 / Women's 4 to 9
- Dimensions
- 7" L x 3" W
- Footwear Width
- M
- For Mens Shoe Size - Maximum
- 7
- For Womens Shoe Size - Maximum
- 9
- For Mens Shoe Size - Minimum
- 2
- For Womens Shoe Size - Minimum
- 4
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Toe Cap, Foot, Footwear Sole Pattern Chevron, Toe Type Steel, Black, White, Fits Shoe Size Men's 2 to 7 / Women's 4 to 9, Style Number TOES2GO, Boot Height 2 in, Unisex, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.