Shop IMPACTO
See all product information
Create Account
Toe Cap Overshoes, Composite Toe, 3 in Height, Ribbed Sole, Black, Orange, L
- Mfr # T2GCOMPL
- Zoro # G5806439
product price:Â
$
53.95
/pr
Key Features
Color
Black, Orange
Toe Type
Composite
Footwear Sole Pattern
Chevron
Boot Height
3 in
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2GCOMPL
- Zoro #
- G5806439
- UPC #
- 628167411400
- Country of Origin
- Canada
Dimensions
- Size
- L
- Boot Height
- 3 in
- Fits Shoe Size
- 13 to 16
- For Mens Shoe Size - Minimum
- 13
- For Womens Shoe Size - Maximum
- 18
- For Mens Shoe Size - Maximum
- 16
- For Womens Shoe Size - Minimum
- 15
- Footwear Width
- M
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Toe Cap, Foot, Footwear Sole Pattern Chevron, Toe Type Composite, Black, Orange, Fits Shoe Size 13 to 16, Style Number TOES2GOCOMP, Boot Height 3 in, Unisex, Size L, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.