Shop IMPERIAL
Create Account
10 in. D 26 Ga. Galvanized Steel Duct Start Collar
Mfr # GVL0128-A
Zoro # G812003968
product price:
$
18.99
/ea
Sold in multiples of 4 for $75.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVL0128-A
- Zoro #
- G812003968
- UPC #
- 63467850922
- Country of Origin
- United States
Description
This Imperial 10-in Airtight Adhesive Take-Off provides a reliable transition from a rectangular duct or a plenum to a round pipe or insulated flexible duct. A peel-and-stick self-adhesive gasket helps to create an airtight seal, and sheet metal screws reinforce the secure fit (screws sold separately). Built to last, the adhesive take-off is made from 26-gauge galvanized steel for rust resistance and durability. It is suitable for use in most heating, venting, and air conditioning applications.
- • Crimped at one end for easy attachment to pipe or flexible duct
- • Collar has 4 pre-punched screw holes to screw to duct face
- • Durable and long lasting material
- •
- •