This item is Discontinued.

Imperial Blades One Fit™ 1-1/4" 90° Reach Wood Blade, 1PC IBOA391-1

This item is Discontinued.

Imperial Blades

One Fit™ 1-1/4" 90° Reach Wood Blade, 1PC (Discontinued)

Mfr # IBOA391-1
Zoro # G8834012
UPC # 819846010476
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBOA391-1
Zoro #
G8834012
UPC #
819846010476
Country of Origin
United States

Dimensions

Blade Width
1 1/4 in

Details

Item
Plunge Cut Blade 2" 90Degree
Blade Material
Bi-Metal
Materials Cut
Copper Pipe, Drywall, PVC, Wood, Wood with Nails
Primary Material Application
Wood
Blade Shape
Straight
Cutting Edge Style
Toothed Edge
Edge Material
Bi-Metal

Description

Plunge Cut Blade 2 In. 90Degree, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, Primary Material Application Wood, Materials Cut Copper Pipe, Drywall, PVC, Wood, Wood with Nails, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.