This item is Discontinued.
This item is Discontinued.
One Fit™ 1-3/8" Carbide Extreme Storm Titanium Metal Blade, 10PC (Discontinued)
Mfr #
IBOAT360-10
Zoro #
G8833032
UPC # 819846012593
Country of Origin United States
Category Oscillating Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBOAT360-10
- Zoro #
- G8833032
- UPC #
- 819846012593
- Country of Origin
- United States
Dimensions
- Blade Width
- 1 3/8 in
Details
- Item
- Universal Carbide TiN STORM Blade 1-3/8"
- Primary Material Application
- Metal
- Materials Cut
- Bolts, Copper Pipe, Screws, Thick Metal, Wood with Nails
- Edge Material
- CT
- Connection Style
- Universal Closed-Back
- Blade Material
- CT
- Blade Shape
- Straight
- Cutting Edge Style
- Toothed Edge
Description
Universal Carbide TiN STORM Blade 1-3/8 In., Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material CT, Blade Width 1 3/8 in, Primary Material Application Metal, Materials Cut Bolts, Copper Pipe, Screws, Thick Metal, Wood with Nails, Cutting Edge Style Toothed Edge, Edge Material CT