This item is Discontinued.
This item is Discontinued.
One Fit™ 1-3/8" Carbide Extreme Storm Titanium Metal Blade, 2PC (Discontinued)
Mfr #
IBOAT360-2
Zoro #
G8832947
UPC # 819846012579
Country of Origin United States
Category Oscillating Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBOAT360-2
- Zoro #
- G8832947
- UPC #
- 819846012579
- Country of Origin
- United States
- Item
- Universal Carbide TiN STORM Blade 1-3/8"
- Primary Material Application
- Metal
- Connection Style
- Universal Closed-Back
- Blade Shape
- Straight
- Blade Material
- CT
- Edge Material
- CT
- Materials Cut
- Bolts, Copper Pipe, Screws, Thick Metal, Wood with Nails
- Cutting Edge Style
- Toothed Edge
Description
Universal Carbide TiN STORM Blade 1-3/8 In., Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material CT, Blade Width 1 3/8 in, Primary Material Application Metal, Materials Cut Bolts, Copper Pipe, Screws, Thick Metal, Wood with Nails, Cutting Edge Style Toothed Edge, Edge Material CT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.