This item is Discontinued.
This item is Discontinued.
One Fit™ 2-1/2" Diamond Grit Segment Boot Blade, 1PC (Discontinued)
Mfr #
IBOA730-1
Zoro #
G8834152
UPC # 819846010599
Country of Origin United States
Category Oscillating Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBOA730-1
- Zoro #
- G8834152
- UPC #
- 819846010599
- Country of Origin
- United States
- Item
- Segment Boot Diamond Blade
- Blade Shape
- Round
- Edge Material
- Diamond Coated
- Materials Cut
- Brick Mortar, Manufactured Stone, Plaster, Tile Grout
- Cutting Edge Style
- Toothed Edge
- Blade Material
- Diamond Grit
- Primary Material Application
- Tiles
Description
Segment Boot Diamond Blade, Blade Shape Round, Blade Material Diamond Grit, Blade Diameter 2 1/2 in, Blade Width 2 1/2 in, Primary Material Application Tiles, Materials Cut Brick Mortar, Manufactured Stone, Plaster, Tile Grout, Cutting Edge Style Toothed Edge, Edge Material Diamond Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.