This item is Discontinued.
This item is Discontinued.
One Fit™ 3-1/8" Storm Titanium Thin Metal Segment Blade, 5PC (Discontinued)
Mfr #
IBOAT410-5
Zoro #
G8833087
UPC # 819846010520
Country of Origin United States
Category Oscillating Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBOAT410-5
- Zoro #
- G8833087
- UPC #
- 819846010520
- Country of Origin
- United States
- Item
- Segment HSS Saw TiN STORM Blade 3-1/8"
- Cut Style
- Straight Cut
- Materials Cut
- Fiberglass, PVC, Thin Metal, Wood
- Blade Material
- High Speed Steel
- Blade Shape
- Round
- Cutting Edge Style
- Toothed Edge
- Primary Material Application
- Metal
- Edge Material
- High Speed Material
Description
Segment HSS Saw TiN STORM Blade 3-1/8 In., Blade Shape Round, Blade Material High Speed Steel, Blade Diameter 3 1/8 in, Blade Width 3 1/8 in, Primary Material Application Metal, Materials Cut Fiberglass, PVC, Thin Metal, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Edge Material High Speed Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.