This item is Discontinued.
This item is Discontinued.
Starlock™ 1-3/4" Multi-Material Metal/Wood Blade, 10PC (Discontinued)
Mfr #
IBSL340-10
Zoro #
G8833811
UPC # 819846015358
Country of Origin Germany
Category Oscillating Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBSL340-10
- Zoro #
- G8833811
- UPC #
- 819846015358
- Country of Origin
- Germany
Dimensions
- Blade Width
- 1 3/4 in
Details
- Item
- Starlock 1-3/4" Metal/Wood Blade
- Blade Material
- Bi-Metal
- Primary Material Application
- Metal
- Cutting Edge Style
- Toothed Edge
- Materials Cut
- Drywall, Metal (Non-Ferrous), PVC, Wood, Wood with Nails
- Blade Shape
- Straight
- Edge Material
- Bi-Metal
- Cut Style
- Plunge Cut
Description
Starlock 1-3/4 In. Metal/Wood Blade, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/4 in, Primary Material Application Metal, Materials Cut Drywall, Metal (Non-Ferrous), PVC, Wood, Wood with Nails, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.