This item is Discontinued.
This item is Discontinued.
SuperCutâ„¢ Storm Titanium Metal/Wood Variety Pack, 6PC +Free Case (Discontinued)
Mfr #
IBSCTV-6
Zoro #
G8833732
UPC # 819846016218
Country of Origin United States
Category Oscillating Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBSCTV-6
- Zoro #
- G8833732
- UPC #
- 819846016218
- Country of Origin
- United States
- Item
- STORM TiN Variety 6PK + Free Case
- Primary Material Application
- Metal, Nail-Embedded Wood, PVC
- Blade Shape
- Straight
- Materials Cut
- Metal, PVC, Wood with Nails
- Edge Material
- Bi-Metal
- Cutting Edge Style
- Toothed Edge
- Number of Blades
- 6
Description
STORM TiN Variety 6PK + Free Case, Blade Shape Straight, Primary Material Application Metal, Nail-Embedded Wood, PVC, Materials Cut Metal, PVC, Wood with Nails, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Number of Blades 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.