This item is Discontinued.
This item is Discontinued.
One Fit™ 1-3/4" Japanese Tooth Storm Titanium Hardwood Blade, 1PC (Discontinued)
Mfr #
IBOAT240-1
Zoro #
G8833708
UPC # 819846012548
Country of Origin United States
Category Oscillating Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBOAT240-1
- Zoro #
- G8833708
- UPC #
- 819846012548
- Country of Origin
- United States
- Item
- Universal TiN STORM Blade 1-3/4"
- Cutting Edge Style
- Toothed Edge
- Edge Material
- High Carbon Steel
- Primary Material Application
- Hardwood
- Blade Shape
- Straight
- Blade Material
- Steel
- Materials Cut
- Drywall, Hardwood, PVC, Wood
Description
Universal TiN STORM Blade 1-3/4 In., Blade Shape Straight, Blade Material Steel, Blade Width 1 3/4 in, Primary Material Application Hardwood, Materials Cut Drywall, Hardwood, PVC, Wood, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.