Shop IMPERIAL MFG
Create Account
Imperial 8 in. D X 6 in. D Galvanized Steel Furnace Pipe Reducer
- Mfr # GV1351
- Zoro # G800539202
product price:
$
19.35
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
- GV1351
- Zoro #
- G800539202
- UPC #
- 63467121817
- Country of Origin
- United States
Description
The 8 inch galvanized reducer is used for connecting single wall stove pipe to chimneys and vent stacks. Allows for 8 inch diameter round pipe to connect to 6 inch diameter round pipe. Sturdy, 24 gauge construction designed for optimal heat efficiency and long-term use. Crimped on one end to easily fit into pipe or fitting of the same diameter.
- • Used to reduce diameter of galvanized round perimeter pipe
- • For all heating, air conditioning and venting where rigid pipe is required
- • Easy to use
- •
- •