R6.0 25 ft. L X 5 in. D Silver Poly Duct
Mfr # MEA-0525-6
Zoro # G712003860
Specifications
Product Information
- MFR #
- MEA-0525-6
- Zoro #
- G712003860
- UPC #
- 63467895817
- Country of Origin
- United States
Description
This Imperial Insulated Flexible Duct is ideal for use with heating, ventilation, and air conditioning systems. Its 2-ply polyester laminated inner core is constructed with supportive, non-corrosive coated wire. A blanket of fiberglass insulation surrounds the core which helps to reduce heat loss and condensation, and a silver metalized outer jacket with reinforced scrim surrounds the fiberglass insulation for durability. Because of its flexible nature, this duct can be installed in hard-to-reach areas without the need for elbows, and it can be used in place of galvanized pipe in most applications. The easy-to-install flexible polyester duct is intended for use wherever UL 181 standards for Class 1 Air Duct are required. It measures 5 in. x 25 ft. and features an insulation R-value of 6.0. Check your local building codes prior to installation.
- • Oversized core for a seamless fit on collars and register boxes
- • Durable and long lasting material
- • Regularly used to transfer light dust particulate away from a specific area
- •
- •