Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Retaining Ring Pliers, 6-1/4In, External

  • Zoro #: G0085891
  • Mfr #: IR44S

$27.79

Details
  • Features: One Tool Handles Different Size Rings by Changing Tips, Precision-Ground Replaceable Tips
  • Plier Style: External
  • Includes: (1) External Plier, 0.038", 0.047", 0.070" Tip Diameters of 0°, 45°, 90° Angles with Case
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Imperial #IR44S Specifications

  • Zoro #: G0085891
  • Mfr #: IR44S
Features: One Tool Handles Different Size Rings by Changing Tips, Precision-Ground Replaceable Tips Plier Style: External
Includes: (1) External Plier, 0.038", 0.047", 0.070" Tip Diameters of 0°, 45°, 90° Angles with Case Tip Type: Replaceable
Tip Angle: 0 Degrees , 45 Degrees , 90 Degrees Spring Return: Yes
Handle Color: Blue Tip Dia.: 0.038", 0.047", 0.070"
Overall Length: 6-1/4" Material: Carbon Steel
Item: Retaining Ring Plier Handle Design: Cushion Grip
Number of Pieces: 4 Standards: ASME B107.50-2010
For Shaft Dia.: 1/4" to 2" Plier Item: Replaceable Tip Retaining Ring Pliers Kit
Country of Origin (subject to change): United States

Description

Locking pliers, also known as vise-grips or mole grips are pliers that lock around an object providing a vise-like grip. Take a look at the features for Imperial Retaining Ring Plier. Overall Length: 6-1/4".

Reviews of Imperial #IR44S