Shop ZORO SELECT
See all product information
Create Account
Solid Rivet, Brazier Head, 3/16" Dia., 11/32" L, Aluminium Body, 500 PK
Mfr # 29XK59
Zoro # G9597744
product price:Â $17.19
/pk 500, $0.03/eaKey Features
Rivet Head Style
Brazier
Rivet Body Material
Aluminium
Rivet Dia.
3/16"
Rivet Length
11/32"
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
29XK59
Zoro #
G9597744
UPC #
190735548998
Country of Origin
Unknown
Dimensions
Rivet Dia.
3/16"
Rivet Length
11/32"
Details
Item
Solid Rivet
Rivet Head Style
Brazier
Rivet Body Material
Aluminium
System of Measurement
Inch
Description
CSI Item, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.