Ook 7in. To 10in. Deluxe Plate Hanger 50471

  • Mfr # 50471
  • Zoro # G104049339
product price: 
$
35.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50471
Zoro #
G104049339
UPC #
-
Country of Origin
China

Description

  • Plate hanger
  • Professional plate hanging solution for your most treasured plates
  • For 7" to 10" plates
  • Easy installation
  • Includes 30 lb professional picture hanger
  • 0.75" x 4.63" x 10.38"
  • Carded
  • Length: 0.75
  • Width: 10.38
  • Height: 4.63
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews