Shop IMPORTS DECOR INC
Create Account
Traditional Coir Mats are thick and made of very high quality coir. These mats are very durable,
Mfr # 326BCM
Zoro # G903792931
product price:Â
$
75.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 326BCM
- Zoro #
- G903792931
- UPC #
- 890405214641
- Country of Origin
- China
Details
- Item
- Entrance Mat
Description
Traditional Coir Mats are thick and made of very high quality coir. These mats are very durable, hand tufted and available in woven and printed designs. Woven designs are beveled/grooved to give them beautiful look. Printing on these mats is done with very high quality water based colors. These mats are 1-1/2" thick. These doormats are perfect for outdoor use giving nice company to your beautiful door.
Materials: Coir.
Width: 30 inches.
Length: 18 inches.
Style: Indoor/Outdoor.
Bienvenidos Door Floor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.