Shop IMPORTS DECOR INC
Create Account
Imports Decor 567PVC 24 x 36 in. Poppy Flower Door Mat
Mfr # 567PVC
Zoro # G903700813
product price:Â $79.75
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 567PVC
- Zoro #
- G903700813
- UPC #
- 890405215020
- Country of Origin
- China
Details
- Item
- Entrance Mat
Description
These vibrantly colored mats are created from natural coconut husk and PVC non-skid backing, which are printed with water base weather resistant dye.
Specifications- Material: Natural Coconut Husk & PVC
- Design: Poppy Flower
- Size: 24 x 36 in.
- Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.