This item is Discontinued.

This item is Discontinued.
Impressions QUILT BRANDON-FQ-LV 100 Percent Cotton Brandon Full & Queen Quilt Set - Lavender; 3 Pieces (Discontinued)
Mfr #
QUILT BRANDON-FQ-LV
Zoro #
G103683268
UPC # 855031121787
Country of Origin China
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUILT BRANDON-FQ-LV
- Zoro #
- G103683268
- UPC #
- 855031121787
- Country of Origin
- China
Description
Add comfort and color to any bed with this Brandon cotton quilt set. This machine washable quilt displays a horizontal linear pattern on a vividly colorful background.
Features- Style/Pattern - Contemporary, Solid
- Material - 100% Cotton
- Care instructions - Machine washable.
- Size - Full/Queen
- Quilt - 90 x 92 in.
- Two Pillow Shams - 20 x 26 in.
- Color - Lavender
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.