This item is Discontinued.

This item is Discontinued.
Imsourcing AW615 1080P HD Webcam Built in Microphone (Discontinued)
Mfr #
AW615
Zoro #
G704037668
UPC # 6941428151100
Country of Origin China
Category Security Video Cameras
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AW615
- Zoro #
- G704037668
- UPC #
- 6941428151100
- Country of Origin
- China
Description
Ausdom Full HD 1080p Skype Webcam, you won't have to worry about blur images anymore! Features Plug and Play 1920 X 1080 High Definition, 4-Layer Film Coated Glass Lens Group Enables More Clear Video Built-in mic with excellent noise reduction function supports 3cm micro spur shooting and manual focus; 2.0 Super-large aperture hook style, anti-magnet ring, support with advanced video-phone technology, suitable for most displays and laptops
Specifications- Maximum resolution: 1920 x 1080
- Dimensions: 6.6 x 3.3 x 3.3 cm
- Weight: 0.45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.