This item is Discontinued.

Imsourcing Imsourcing AW635 1080P Streaming Web Camera AW635

This item is Discontinued.

Imsourcing

Imsourcing AW635 1080P Streaming Web Camera (Discontinued)

Mfr # AW635
Zoro # G504037653
UPC # 6941428152961
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AW635
Zoro #
G504037653
UPC #
6941428152961
Country of Origin
China

Description

The Ausdom makes it easy to make video calls in Full HD quality, stream videos or record videos smoothly. Thanks to its high resolution of up to 1920 x 1080 pixels, you won't miss any details. It features a large size sensitive image sensor and a wide-angle camera for streaming in clear and high definition. The AW635 also comes with a clip design which can be used to conveniently clip this camera onto flat-screen computer monitors and laptop screens, or you can stand it on top of desks and other flat surfaces.

Features
  • Full HD 1080P
  • Automatic Light Correction
  • Noise Reduction Mic
  • Manual Focus
  • Easy to use and widely compatible
Specifications
  • Lens Aperture: 2
  • Max Operating Current: 220mAh
  • Standby Current: 50mAh
  • Video Resolution: 1920 x 1080
  • Weight: 0.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.