This item is Discontinued.

This item is Discontinued.
In Pro Car Wear HB74010-7SR 7 in. Flamed Headlight Bucket; Chrome with T70700-SR Skull Pie Cut Lamp (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB74010-7SR
- Zoro #
- G804135028
- UPC #
- 844176021984
- Country of Origin
- China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Flamed Headlight Bucket, Chrome with T70700-SR Skull Pie Cut Lamp
- All lights feature diamond-or facet-cut reflectors for a "cool as ice" look that dually improves illumination compared to standard sealed beams
- Finish: Chrome
- Size: 7 in.
- Dimension: 7" H x 10" W x 16" L
- Weight: 3.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.