This item is Discontinued.

In-Sink-Erator Hot Water Dispenser, Push, 5.375" Faucet H-HOT100SN-SS

This item is Discontinued.

In-Sink-Erator

Hot Water Dispenser, Push, 5.375" Faucet (Discontinued)

Mfr # H-HOT100SN-SS
Zoro # G8040439
UPC # 050375019411
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-HOT100SN-SS
Zoro #
G8040439
UPC #
050375019411
Country of Origin
China

Dimensions

Height
6-1/4"
Hole Dia.
1-13/64" to 1-1/2"
Dispenser Tank Size
0.70 gal.
Manufacturers Warranty Length
1 yr.
Width
6-1/8"
Faucet Height
6 1/4 in
Faucet Depth
5 3/8 in
Dispenser Height
11 in
Inlet Pipe Size
1/4 in
Dispenser Width
6 1/8 in
Manufacturer Warranty Length
3 yr Parts and In-Home Service
Faucet Mount Hole Size
1 1/4 in to 1 1/2 in
Dispenser Depth
6 3/4 in
Faucet Width
5 3/8 in
Faucet Mount Hole Size - Maximum
1 1/2 in
Faucet Mount Hole Size - Minimum
1 1/4 in

Details

Finish
Satin Nickel
Item
Hot Water Dispenser
Includes
Cord, Screws and Mounting Components
Thermostat
Snap Action, Adjustable from 160 Degrees to 200 Degrees F
Faucet Finish
Brushed Nickel
Commercial / Residential
Residential
Standards
UPC Low-Lead, ASSE, cULus
Water Connection
1/4"
Amps AC
6.25
Dispenser Voltage
115VAC
Compliance
UPC Low-Lead, ASSE, cULus
Residential / Commercial
Residential
Watts
750
Preset Temp.
200 Degrees F
Maximum Hot Water Temperature
210 Degrees F
Full Load Current
6.5 A
Power Consumption
750 W
Market
Residential
Dispenser Tank Material
Stainless Steel
Minimum Operating Pressure
30 psi
Dispenser Tank Capacity
0.67 gal
Minimum Hot Water Temperature
160 Degrees F
Temperature Adjustment
Adjustable
Faucet Actuation
Push Button
Operating Voltage
115V
Preset Temperature
200 Degrees F
Maximum Operating Pressure
125 psi
Thermostat Control Type
Snap Action
Maximum Pressure
125 psi
Minimum Pressure
30 psi

Description

Hot Water Dispenser, Dispenser Depth 6 3/4 in, Dispenser Height 11 in, Dispenser Tank Capacity 0.67 gal, Dispenser Tank Material Stainless Steel, Dispenser Width 6 1/8 in, Faucet Actuation Push Button, Faucet Depth 5 3/8 in, Faucet Finish Satin Nickel, Faucet Height 6 1/4 in, Faucet Mount Hole Size 1 1/4 in to 1 1/2 in, Faucet Width 5 3/8 in, Full Load Current 6.5 A, Includes Cord, Screws and Mounting Components, Inlet Pipe Size 1/4 in, Manufacturer Warranty Length 3 yr Parts and In-Home Service

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.