STC-BLK SinkTop Switch Button in Black
- Mfr # STC-BLK
- Zoro # G704069362
product price:Â
$
50.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STC-BLK
- Zoro #
- G704069362
- UPC #
- 50375004486
- Country of Origin
- China
Description
Replacement SinkTop Switch push buttons. To change button color, pop the old decorative ring off the push button body, replace with the new push button, and push the sides of the new decorative ring until it locks with the push button body.
Available in a variety of popular designer colors.
Choose from satin nickel, chrome, gloss black, biscuit, white, mocha bronze, oil-rubbed bronze, matte black, and French gold.
For use on the InSinkErator SinkTop Switch.
Use of abrasive cleaning solutions may harm this product's finish.
Assembled Depth: 1.75".
Assembled Height: 1".
Assembled Width: 1.75".
Color/Finish: Matte Black.
Finish Family: Black.
Kitchen Product Type: Disposal Accessory.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.