SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Banded Ball Thrust Bearing, Bore 1.053 In

INA| Zoro #: G1751863| Mfr #: D10

$28.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 0.625Dynamic Load Capacity (Lb.): 6700Static Load Capacity (Lb.): 13100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751863 Mfr #: D10
Height (In.): 0.625Dynamic Load Capacity (Lb.): 6700
Static Load Capacity (Lb.): 13100Lubrication: Oil
Temp. Range (F): -20 - + 250Direction: Axial
Max. RPM: 3800Cage Material: Steel
Bore Dia. (In.): 1.063Type: Banded Ball
Outside Dia. (In.): 1.969Item: Thrust Bearing
Country of Origin (subject to change): Mexico

Description

Thrust Bearing, Banded Ball, Axial Direction, Bore Dia. 1.053 In., Outside Dia. 1.969 In., Height 0.625 In., Dynamic Load Capacity 6700 Lb., Static Load Capacity 13,100 Lb., Max. RPM 3800, Steel Cage Material, Temp. Range -20 - + 250 F, OIL Lubrication

Reviews