Needle Thrust Bearing, Bore 1.500 In

INA| Zoro #: G0806793| Mfr #: TC2435

$3.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Needle Roller
Height (mm): -
Outside Dia. (In.): 2.187
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0806793 Mfr #: TC2435
Type: Needle RollerHeight (mm): -
Outside Dia. (In.): 2.187Dimension D2: -
Dynamic Load Capacity (N): -Temp. Range (F): -5 - + 250
Max. RPM: 5000Item: Thrust Bearing
Static Load Capacity (Lb.): 23,700Dynamic Load Capacity (Lb.): 4850
Static Load Capacity (N): -Outside Dia. (mm): -
Dimension d2 (mm): -Roller Dia. (In.): -
Bore Dia. (mm): -Cage Material: Steel
Bore Dia. (In.): 1.5Roller Dia. (mm): -
Direction: AxialHeight (In.): 0.078
Lubrication: OilMaterial: -
Country of Origin (subject to change): United States

Description

Thrust Bearing, Needle Roller, Axial Direction, Bore Dia. 1.500 In., Outside Dia. 2.187 In., Height 0.078 In., Dynamic Load Capacity 4850 Lb., Static Load Capacity 23,700 Lb., Max. RPM 5000, Steel Cage Material, Temp. Range -5 - + 250 F, OIL Lubrication

Reviews