Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Needle Thrust Bearing, Bore.375 In

  • Zoro #: G2423425
  • Mfr #: TC613
$3.34
  • Dimension D2: -
  • Height (mm): -
  • Static Load Capacity (N): -
See full product details
Orders over $75 ship free.

Ina #TC613 Specifications

  • Zoro #: G2423425
  • Mfr #: TC613
Dimension D2: - Height (mm): -
Static Load Capacity (N): - Cage Material: Steel
Dynamic Load Capacity (N): - Temp. Range (F): -5 Degrees to +250 Degrees F
Height (In.): 0.078 in Max. RPM: 16,000 RPM
Outside Dia. (In.): 0.812 in Bore Dia. (mm): -
Roller Dia. (In.): - Outside Dia. (mm): -
Type: Needle Roller Material: -
Dynamic Load Capacity (Lb.): 1,620 lb Dimension d2 (mm): -
Lubrication: Oil Item: Thrust Bearing
Static Load Capacity (Lb.): 4,000 lb Roller Dia. (mm): -
Bore Dia. (In.): 0.375 in Direction: Axial
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thrust Bearing, Needle Roller, Axial Direction, Bore Dia. 0.375 In., Outside Dia. 0.812 In., Height 0.078 In., Dynamic Load Capacity 1620 Lb., Static Load Capacity 4000 Lb., Max. RPM 16000, Steel Cage Material, Temp. Range -5 - + 250 F, OIL Lubrication

Reviews of Ina #TC613