Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Needle Thrust Bearing, Bore.625 In

  • Zoro #: G1638813
  • Mfr #: TC1018
$3.23
  • Roller Dia. (mm): -
  • Height (mm): -
  • Outside Dia. (mm): -
See full product details
Orders over $75 ship free.

Ina #TC1018 Specifications

  • Zoro #: G1638813
  • Mfr #: TC1018
Roller Dia. (mm): - Height (mm): -
Outside Dia. (mm): - Material: -
Temp. Range (F): -5 Degrees to +250 Degrees F Direction: Axial
Lubrication: Oil Bore Dia. (In.): 0.625 in
Dynamic Load Capacity (N): - Item: Thrust Bearing
Static Load Capacity (N): - Max. RPM: 11,000 RPM
Dynamic Load Capacity (Lb.): 2,170 lb Type: Needle Roller
Dimension d2 (mm): - Roller Dia. (In.): -
Cage Material: Steel Bore Dia. (mm): -
Static Load Capacity (Lb.): 6,600 lb Height (In.): 0.078 in
Dimension D2: - Outside Dia. (In.): 1.125 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thrust Bearing, Needle Roller, Axial Direction, Bore Dia. 0.625 In., Outside Dia. 1.125 In., Height 0.078 In., Dynamic Load Capacity 2170 Lb., Static Load Capacity 6600 Lb., Max. RPM 11000, Steel Cage Material, Temp. Range -5 - + 250 F, OIL Lubrication

Reviews of Ina #TC1018