Needle Thrust Bearing, Bore.750 In

  • Mfr # TC1220/0-5-HLA

  • Zoro # G0974294


product price:  $10.29
/ea

Key Features

Type
Needle Roller
Bore Dia. (In.)
0.75 in
Outside Dia. (In.)
1.25 in
Height (In.)
0.078 in
Dynamic Load Capacity (Lb.)
2,410 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC1220/0-5-HLA
Zoro #
G0974294
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.75 in
Outside Dia. (In.)
1.25 in
Height (In.)
0.078 in
Overall Width
0.078 in
Outside Diameter
1 1/4 in
Bore Diameter
3/4 in

Details

Type
Needle Roller
Dynamic Load Capacity (Lb.)
2,410 lb
Static Load Capacity (Lb.)
8,000 lb
Max. RPM
9,500 RPM
Direction
Axial
Cage Material
Alloy Steel
Item
Needle Roller Thrust Bearing
Lubrication
Oil
Temp. Range (F)
-5 Degrees to +250 Degrees F
Compatible Washer
TRA-1220, TRB-1220, TRC-1220, TRD-1220, TRE-1220
Maximum Speed
9,500 RPM
Bearing Design
NTA, TC
Thrust Bearing Type
Axial Needle Roller Bearings
Roller Material
Alloy Steel
Static Axial Load Capacity
8,000 lbf
Roller Material Grade
100Cr6
Minimum Temperature
-5 Degrees F
Lubricant Material
Oil
Maximum Temperature
250 Degrees F
Dynamic Axial Load Capacity
2,410 lbf
Standards
ABMA 21.2-1988
System of Measurement
Inch
Bearing Industry Number
1220

Description

Needle Roller Thrust Bearing, Bearing Industry Number 1220, Bearing Design NTA, TC, Bore Diameter 3/4 in, Cage Material Alloy Steel, Compatible Washer TRA-1220, TRB-1220, TRC-1220, TRD-1220, TRE-1220, Lubricant Material Oil, Maximum Speed 9,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 1/4 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Axial Needle Roller Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.