Shop INA

Needle Thrust Roller Bearing, Bore 10mm

  • Mfr # AXK1024/0-5-HLA
  • Zoro # G1799454

product price: 
$
11.25
/ea

Key Features

Type
Needle Roller
Bore Dia. (mm)
10 mm
Outside Dia. (mm)
24 mm
Max. RPM
17,000 RPM
Height (mm)
2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXK1024/0-5-HLA
Zoro #
G1799454
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (mm)
10 mm
Outside Dia. (mm)
24 mm
Height (mm)
2 mm
Outside Diameter
24 mm
Overall Width
2 mm
Bore Diameter
10 mm

Details

Type
Needle Roller
Max. RPM
17,000 RPM
Temp. Range (F)
-5 Degrees to 250 Degrees F
Dynamic Load Capacity (N)
9,200 N
Cage Material
Alloy Steel
Static Load Capacity (N)
25,500 N
Direction
Axial
Item
Needle Roller Thrust Bearing
Lubrication
Oil
Roller Material Grade
100Cr6
Static Axial Load Capacity
25,500 N
Bearing Design
AXK
Minimum Temperature
-4 Degrees F
Thrust Bearing Type
Thrust Needle Roller and Cage Assembly
Compatible Washer
AS1024
Roller Material
Alloy Steel
Maximum Speed
17,000 RPM
Maximum Temperature
248 Degrees F
System of Measurement
Metric
Dynamic Axial Load Capacity
9,200 N
Bearing Industry Number
1024
Lubricant Material
Oil
Industry Number
1024

Description

Needle Roller Thrust Bearing, Bearing Industry Number 1024, Bearing Design AXK, Bore Diameter 10 mm, Cage Material Alloy Steel, Compatible Washer AS1024, Lubricant Material Oil, Maximum Speed 17,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 24 mm, Overall Width 2 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Thrust Needle Roller and Cage Assembly, Dynamic Axial Load Capacity 9,200 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.