Shop INA
See all product information
Create Account
Needle Thrust Roller Bearing, Bore 12mm
- Mfr # AXK1226-A/0-10
- Zoro # G2084406
product price:Â
$
7.99
/ea
Key Features
Type
Needle Roller
Bore Dia. (mm)
12 mm
Outside Dia. (mm)
26 mm
Max. RPM
15,000 RPM
Direction
Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXK1226-A/0-10
- Zoro #
- G2084406
- UPC #
- -
- Country of Origin
- Germany
- Type
- Needle Roller
- Max. RPM
- 15,000 RPM
- Direction
- Axial
- Static Load Capacity (N)
- 29,000 N
- Cage Material
- Alloy Steel
- Item
- Needle Roller Thrust Bearing
- Dynamic Load Capacity (N)
- 9,900 N
- Lubrication
- Oil
- Temp. Range (F)
- -5 Degrees to 250 Degrees F
- Minimum Temperature
- -4 Degrees F
- Bearing Design
- AXK
- Roller Material Grade
- 100Cr6
- Static Axial Load Capacity
- 29,000 N
- Lubricant Material
- Oil
- Thrust Bearing Type
- Thrust Needle Roller and Cage Assembly
- Maximum Temperature
- 248 Degrees F
- Compatible Washer
- AS1226
- Roller Material
- Alloy Steel
- Maximum Speed
- 15,000 RPM
- System of Measurement
- Metric
- Bearing Industry Number
- 1226
- Dynamic Axial Load Capacity
- 9,900 N
- Industry Number
- 1226
Description
Needle Roller Thrust Bearing, Bearing Industry Number 1226, Bearing Design AXK, Bore Diameter 12 mm, Cage Material Alloy Steel, Compatible Washer AS1226, Lubricant Material Oil, Maximum Speed 15,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Outside Diameter 26 mm, Overall Width 2 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Thrust Needle Roller and Cage Assembly, Dynamic Axial Load Capacity 9,900 N