Shop INA

Needle Thrust Roller Bearing, Bore 25mm

  • Mfr # AXK2542-A/0-10
  • Zoro # G2569752

product price: 
$
9.35
/ea

Key Features

Type
Needle Roller
Bore Dia. (mm)
25 mm
Outside Dia. (mm)
42 mm
Max. RPM
8,500 RPM
Lubrication
Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXK2542-A/0-10
Zoro #
G2569752
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia. (mm)
25 mm
Outside Dia. (mm)
42 mm
Height (mm)
2 mm
Bore Diameter
25 mm
Overall Width
2 mm
Outside Diameter
42 mm

Details

Type
Needle Roller
Max. RPM
8,500 RPM
Lubrication
Oil
Dynamic Load Capacity (N)
14,700 N
Static Load Capacity (N)
58,000 N
Item
Needle Roller Thrust Bearing
Cage Material
Alloy Steel
Temp. Range (F)
-5 Degrees to 250 Degrees F
Direction
Axial
Thrust Bearing Type
Thrust Needle Roller and Cage Assembly
Lubricant Material
Oil
Bearing Industry Number
2542
Dynamic Axial Load Capacity
14,800 N
Roller Material
Alloy Steel
Static Axial Load Capacity
58,000 N
System of Measurement
Metric
Maximum Speed
8,600 RPM
Minimum Temperature
-4 Degrees F
Roller Material Grade
100Cr6
Maximum Temperature
248 Degrees F
Compatible Washer
AS2542
Bearing Design
AXK
Standards
DIN 5405-2
Industry Number
2542

Description

Needle Roller Thrust Bearing, Bearing Industry Number 2542, Bearing Design AXK, Bore Diameter 25 mm, Cage Material Alloy Steel, Compatible Washer AS2542, Lubricant Material Oil, Maximum Speed 8,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 42 mm, Overall Width 2 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Thrust Needle Roller and Cage Assembly, Dynamic Axial Load Capacity 14,800 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.