Shop INA
See all product information
Create Account
Needle Thrust Roller Bearing, Bore 30mm
- Mfr # AXK3047-A/0-10
- Zoro # G1953061
product price:Â
$
11.99
/ea
Key Features
Type
Needle Roller
Bore Dia. (mm)
30 mm
Outside Dia. (mm)
47 mm
Max. RPM
7,500 RPM
Dynamic Load Capacity (N)
16,300 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXK3047-A/0-10
- Zoro #
- G1953061
- UPC #
- -
- Country of Origin
- Germany
- Type
- Needle Roller
- Max. RPM
- 7,500 RPM
- Dynamic Load Capacity (N)
- 16,300 N
- Static Load Capacity (N)
- 70,000 N
- Item
- Needle Roller Thrust Bearing
- Lubrication
- Oil
- Direction
- Axial
- Temp. Range (F)
- -5 Degrees to 250 Degrees F
- Cage Material
- Alloy Steel
- Static Axial Load Capacity
- 70,000 N
- Roller Material
- Alloy Steel
- Lubricant Material
- Oil
- Bearing Design
- AXK
- Maximum Temperature
- 248 Degrees F
- Compatible Washer
- AS3047
- Bearing Industry Number
- 3047
- System of Measurement
- Metric
- Maximum Speed
- 7,500 RPM
- Minimum Temperature
- -4 Degrees F
- Dynamic Axial Load Capacity
- 16,400 N
- Standards
- DIN 5405-2
- Roller Material Grade
- 100Cr6
- Thrust Bearing Type
- Thrust Needle Roller and Cage Assembly
- Industry Number
- 3047
Description
Needle Roller Thrust Bearing, Bearing Industry Number 3047, Bearing Design AXK, Bore Diameter 30 mm, Cage Material Alloy Steel, Compatible Washer AS3047, Lubricant Material Oil, Maximum Speed 7,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 47 mm, Overall Width 2 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Thrust Needle Roller and Cage Assembly, Dynamic Axial Load Capacity 16,400 N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.