Shop INA

Needle Thrust Roller Bearing, Bore 45mm

  • Mfr # AXK4565/0-5-HLA
  • Zoro # G1695793

product price: 
$
18.59
/ea

Key Features

Type
Needle Roller
Bore Dia. (mm)
45 mm
Outside Dia. (mm)
65 mm
Max. RPM
5,000 RPM
Temp. Range (F)
-5 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXK4565/0-5-HLA
Zoro #
G1695793
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia. (mm)
45 mm
Outside Dia. (mm)
65 mm
Height (mm)
3 mm
Overall Width
3 mm
Bore Diameter
45 mm
Outside Diameter
65 mm

Details

Type
Needle Roller
Max. RPM
5,000 RPM
Temp. Range (F)
-5 Degrees to 250 Degrees F
Dynamic Load Capacity (N)
30,000 N
Lubrication
Oil
Item
Needle Roller Thrust Bearing
Static Load Capacity (N)
128,000 N
Direction
Axial
Cage Material
Alloy Steel
Roller Material
Alloy Steel
System of Measurement
Metric
Static Axial Load Capacity
128,000 N
Dynamic Axial Load Capacity
30,000 N
Thrust Bearing Type
Thrust Needle Roller and Cage Assembly
Bearing Industry Number
4565
Maximum Speed
5,000 RPM
Bearing Design
AXK
Standards
DIN 5405-2
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Roller Material Grade
100Cr6
Lubricant Material
Oil
Compatible Washer
AS4565
Industry Number
4565

Description

Needle Roller Thrust Bearing, Bearing Industry Number 4565, Bearing Design AXK, Bore Diameter 45 mm, Cage Material Alloy Steel, Compatible Washer AS4565, Lubricant Material Oil, Maximum Speed 5,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 65 mm, Overall Width 3 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Thrust Needle Roller and Cage Assembly, Dynamic Axial Load Capacity 30,000 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.