This item is Discontinued.

Ina Pillow Block Bearing, Cast Iron Housing Material, Set Screw, Ball, 35 mm Dia, Alloy Steel Insert Material PSHEY35-XL-N

This item is Discontinued.

Ina

Pillow Block Bearing, Cast Iron Housing Material, Set Screw, Ball, 35 mm Dia, Alloy Steel Insert Material (Discontinued)

Mfr # PSHEY35-XL-N
Zoro # G7133296
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSHEY35-XL-N
Zoro #
G7133296
UPC #
-
Country of Origin
Viet Nam
System of Measurement
Metric
Item
Pillow Block Bearing
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
52100 Chrome Steel
Bearing Insert Type
Ball
Bearing Insert Material
Alloy Steel
Series
PSHEY
Standards
GTB14 DIN1680-2
Includes
C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Finish
Painted
Temp. Range
-20 Degrees to 120 Degrees F
Lubricant Material
FAG Arcanol-MULTI2, NLGI #2 Equivalent
Split Housing
Not Split
Maximum Temperature
248 Degrees F
Bearing Material Grade
AISI 52100
Dynamic Axial Load Capacity
25,500 N
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
15 kN
Dynamic Radial Load Capacity
27 kN
Seal Type
Lip Seal
Number of Mount Holes
2

Dimensions

Bore Diameter
35 mm
Center Height
47.6 mm
Mount Hole Center-to-Center Length
82.6 mm
Overall Length
103 mm
Overall Width
45 mm
Overall Height
93 mm
Dimension D
35 mm
Dimension S
25.5 mm
Dimension L
103 mm
Dimension J
82.6 mm
Dimension A
45 mm
Dimension H2
93 mm
Dimension H
47.6 mm
Dimension B
35 mm
Mount Hole Center-to-Center Width
82.6 mm
Base Width
45 mm
Mounting Bolt Size
M10
Wire Rope Length
103 mm
Length
103 mm

Description

Pillow Block Bearing, Base Width 45 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 82.6 mm, Overall Height 93 mm, Overall Length 103 mm, Overall Width 45 mm, Seal Type Lip Seal, Split Housing Not Split, System of Measurement Metric

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.