BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Thrust Washer, Inside Dia. 0.25 In

INA| Zoro #: G1418566| Mfr #: TWA411

$0.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction Material: SteelInside Dia. (In.): 0.250Outside Dia. (In.): 0.688
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418566 Mfr #: TWA411
Construction Material: SteelInside Dia. (In.): 0.250
Outside Dia. (In.): 0.688Item: Thrust Washer
Package Quantity: 1Thickness (In.): 0.03
Country of Origin (subject to change): United States

Description

Thrust Washer, Inside Dia. 0.250 In., Outside Dia. 0.688 In., Thickness 0.03 In., Steel Construction Material

Reviews