RlrThrustBrgWshr, 1-1/4", 3/4", 3/32", 1220
- Mfr # TWC1220-HLA
- Zoro # G1079321
product price:Â
$
5.59
/ea
Key Features
Inside Dia. (In.)
0.75 in
Outside Dia. (In.)
1.25 in
Thickness (In.)
0.09 in
Construction Material
Steel
Thickness
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TWC1220-HLA
- Zoro #
- G1079321
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia. (In.)
- 0.75 in
- Outside Dia. (In.)
- 1.25 in
- Thickness (In.)
- 0.09 in
- Thickness
- 3/32 in
- Nominal Inside Dia.
- 3/4 in
- Nominal Outside Dia.
- 1 1/4 in
- Outside Diameter
- 1 1/4 in
- Bore Diameter
- 3/4 in
- Washer Thickness
- 3/32 in
Details
- Construction Material
- Steel
- Item
- Roller Thrust Bearing Washer
- System of Measurement
- Inch
- For Thrust Bearing Type
- Needle Roller
- Maximum Temperature
- 250 Degrees F
- Compatible Bearing
- 1220
- Series
- TRC, TWC
- Standards
- ABMA 21.2-1988
- Lubrication Type
- Lubrication Required
- Washer Material Grade
- 100Cr6
- Minimum Temperature
- -5 Degrees F
- Washer Material
- Alloy Steel
- Self Lubricating Bearing
- No
Description
Roller Thrust Bearing Washer, Bore Diameter 3/4 in, Compatible Bearing 1220, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 1/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.