Shop INA

Double Sealed Track Roller, Crowned Yoke, Alloy Steel, 30 mm Dia, 14 mm Wd, 10 mm Bore Dia

  • Mfr # NATV10-PP-A
  • Zoro # G2884813

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
30 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NATV10-PP-A
Zoro #
G2884813
UPC #
-
Country of Origin
Germany
Item
Yoke Roller
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
4,250 lb
Max. Load Radial (Lb.)
2,750 lb
Number of Bearings
1
Stud Material
52100 Steel
Dynamic Load Capacity (Lb.)
2,750 lb
System of Measurement
Metric
Seal Material
Plastic
Maximum Temperature
250 Degrees F
Load Direction
Radial
Bearing Material Grade
52100
Features
Full Complement
Roller Head Type
Crowned
Seal Type
Contact
Maximum Speed
2,100 RPM Grease
Dynamic Radial Load Capacity
9,500 N
Lubrication Openings
Inner Ring
Static Axial Load Capacity
4,250 lbf
Minimum Temperature
-30 Degrees F
Roller Material Grade
SAE 52100
Duty Type
Heavy
Static Radial Load Capacity
15,100 N
Number of Rows
1

Dimensions

Roller Diameter
30 mm
Roller Width
14 mm
Bore Diameter
10 mm
Size
30
Overall Length
15 mm
Wire Rope Length
15 mm
Length
15 mm

Description

Yoke Roller, Bore Diameter 10 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 15 mm, Roller Diameter 30 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 9,500 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.