Shop INA

Double Sealed Track Roller, Crowned Yoke, Alloy Steel, 19 mm Dia, 11 mm Wd, 6 mm Bore Dia

  • Mfr # NATV6-PP-A
  • Zoro # G2217275

product price: 
$
72.25
/ea

Key Features

Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
19 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NATV6-PP-A
Zoro #
G2217275
UPC #
-
Country of Origin
Germany
Item
Yoke Roller
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Stud Material
52100 Steel
Max. Load Radial (Lb.)
1,640 lb
Static Load Capacity (Lb.)
2,430 lb
Number of Bearings
1
Dynamic Load Capacity (Lb.)
1,640 lb
Roller Head Type
Crowned
Duty Type
Heavy
Seal Material
Plastic
Static Axial Load Capacity
2,430 lbf
Static Radial Load Capacity
8,100 N
System of Measurement
Metric
Lubrication Openings
Inner Ring
Bearing Material Grade
52100
Roller Material Grade
SAE 52100
Maximum Speed
3,100 RPM Grease
Minimum Temperature
-30 Degrees F
Seal Type
Contact
Features
Full Complement
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
5,400 N
Load Direction
Radial
Number of Rows
1

Dimensions

Roller Diameter
19 mm
Roller Width
11 mm
Bore Diameter
6 mm
Size
19
Overall Length
12 mm
Wire Rope Length
12 mm
Length
12 mm

Description

Yoke Roller, Bore Diameter 6 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 12 mm, Roller Diameter 19 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 5,400 N, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.