Shop INA

Double Sealed Track Roller, Crowned Yoke, Alloy Steel, 40 mm Dia, 20 mm Wd, 17 mm Bore Dia

  • Mfr # NATR17-PP-A
  • Zoro # G1076363

product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
40 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NATR17-PP-A
Zoro #
G1076363
UPC #
-
Country of Origin
Germany
Item
Yoke Roller
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
4,600 lb
Dynamic Load Capacity (Lb.)
3,200 lb
Stud Material
52100 Steel
Max. Load Radial (Lb.)
3,200 lb
Number of Bearings
1
Bearing Material Grade
52100
System of Measurement
Metric
Lubrication Openings
Inner Ring
Minimum Temperature
-30 Degrees F
Roller Head Type
Crowned
Seal Type
Contact
Seal Material
Plastic
Static Radial Load Capacity
16,000 N
Load Direction
Radial
Dynamic Radial Load Capacity
10,900 N
Roller Material Grade
SAE 52100
Maximum Speed
2,900 RPM Grease
Features
Low Friction, Optimum Grease Storage Space
Maximum Temperature
250 Degrees F
Duty Type
Heavy
Static Axial Load Capacity
4,600 lbf
Number of Rows
1

Dimensions

Roller Diameter
40 mm
Roller Width
20 mm
Bore Diameter
17 mm
Size
40
Overall Length
21 mm
Wire Rope Length
21 mm
Length
21 mm
Fits Chest Size
Low Friction, Optimum Grease Storage Space

Description

Yoke Roller, Bore Diameter 17 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 21 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 10,900 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.