Shop INA

Double Sealed Track Roller, Crowned Yoke, Alloy Steel, 40 mm Dia, 20 mm Wd, 17 mm Bore Dia

  • Mfr # NATV17-PP-A
  • Zoro # G0487837

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
40 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NATV17-PP-A
Zoro #
G0487837
UPC #
-
Country of Origin
Germany
Item
Yoke Roller
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
8,900 lb
Dynamic Load Capacity (Lb.)
4,700 lb
Stud Material
52100 Steel
Number of Bearings
1
Max. Load Radial (Lb.)
4,700 lb
Seal Material
Plastic
Load Direction
Radial
Features
Full Complement
Minimum Temperature
-30 Degrees F
Maximum Speed
1,400 RPM Grease
Static Radial Load Capacity
27,000 N
System of Measurement
Metric
Dynamic Radial Load Capacity
14,700 N
Duty Type
Heavy
Roller Material Grade
SAE 52100
Bearing Material Grade
52100
Seal Type
Contact
Maximum Temperature
250 Degrees F
Roller Head Type
Crowned
Number of Rows
1

Dimensions

Roller Diameter
40 mm
Roller Width
20 mm
Bore Diameter
17 mm
Size
40
Overall Length
21 mm
Wire Rope Length
21 mm
Length
21 mm

Description

Yoke Roller, Bore Diameter 17 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 21 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 14,700 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.