Shop INA

Double Sealed Track Roller, Crowned Yoke, Alloy Steel, 47 mm Dia, 24 mm Wd, 20 mm Bore Dia

  • Mfr # NATV20-PP-A
  • Zoro # G0987777

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
47 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NATV20-PP-A
Zoro #
G0987777
UPC #
-
Country of Origin
Germany
Item
Yoke Roller
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Number of Bearings
1
Max. Load Radial (Lb.)
6,300 lb
Dynamic Load Capacity (Lb.)
6,300 lb
Static Load Capacity (Lb.)
13,300 lb
Stud Material
52100 Steel
Roller Head Type
Crowned
Minimum Temperature
-30 Degrees F
Seal Type
Contact
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Duty Type
Heavy
Lubrication Openings
Inner Ring
Seal Material
Plastic
Maximum Speed
1,300 RPM Grease
Roller Material Grade
SAE 52100
Static Axial Load Capacity
13,300 lbf
Load Direction
Radial
Static Radial Load Capacity
42,500 N
Features
Full Complement
System of Measurement
Metric
Dynamic Radial Load Capacity
20,200 N
Number of Rows
1

Dimensions

Roller Diameter
47 mm
Roller Width
24 mm
Bore Diameter
20 mm
Size
47
Overall Length
25 mm
Wire Rope Length
25 mm
Length
25 mm

Description

Yoke Roller, Bore Diameter 20 mm, Closure Double Sealed, Duty Type Heavy, Overall Length 25 mm, Roller Diameter 47 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 1, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 20,200 N, Features Full Complement, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.