Shop INA

Double Sealed Track Roller, Crowned Yoke, Alloy Steel, 52 mm Dia, 20.6 mm Wd, 20 mm Bore Dia

  • Mfr # LR5204-2HRS-TVH-XL

  • Zoro # G2632594


product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Roller Diameter
52 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR5204-2HRS-TVH-XL
Zoro #
G2632594
UPC #
-
Country of Origin
India

Dimensions

Roller Diameter
52 mm
Roller Width
20.6 mm
Bore Diameter
20 mm
Size
52
Overall Length
20.6 mm
Wire Rope Length
20.6 mm
Length
20.6 mm

Details

Item
Track Roller
Roller Style
Yoke
Roller Type
Crowned
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
2
Roller Material
Alloy Steel
Bearing Type
Ball
Number of Bearings
1
Dynamic Load Capacity (Lb.)
4,450 lb
Stud Material
52100 Steel
Static Load Capacity (Lb.)
2,850 lb
Max. Load Radial (Lb.)
2,850 lb
Seal Type
Contact
Features
Low Friction, Optimum Grease Storage Space
Dynamic Radial Load Capacity
16,900 N
Minimum Temperature
-30 Degrees F
Static Axial Load Capacity
2,850 lbf
Roller Head Type
Crowned
Load Direction
Radial
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
12,700 N
Bearing Material Grade
52100
Maximum Speed
5,300 RPM Grease
Roller Material Grade
SAE 52100
System of Measurement
Metric
Seal Material
NBR
Duty Type
Standard
Number of Rows
2

Description

Yoke Roller, Bore Diameter 20 mm, Closure Double Sealed, Duty Type Standard, Overall Length 20.6 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20.6 mm, Rolling Element Rows 2, Seal Type Contact, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Radial Ball, Dynamic Radial Load Capacity 16,900 N, Features Low Friction, Optimum Grease Storage Space, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.